Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 72" W, 18" D
Mfr # GRJ1872-74C
Zoro # G0189895
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Height 74 in
- Overall Width 72 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJ1872-74C
- Zoro # G0189895
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Freestanding |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Finish | Chrome |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Chrome |
Number of Shelves | 4 |
Item - Shelving | Metal Shelving |
Material | Stainless Steel |
Load Capacity per Shelf | 500 lb |
Whole Unit Load Capacity | 2,000 lb |
Shelf Configuration | Starter |
Shelf Adjustment Type | Split Sleeve |
Recommended Environments | Dry |
Description
Metal Shelving, Chrome Color, Chrome, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- DURASHELF Adjustable Solid Shelf, 96"x 24 " (STH9624)
- Instock General Purpose Metal Shelving