Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 60" W, 18" D
Mfr # GRMJ1860-79K
Zoro # G0188635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 60 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJ1860-79K
- Zoro # G0188635
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Green |
Item - Shelving | Metal Shelving |
Material | Steel |
Load Capacity per Shelf | 150 lb |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Post Shape | Round |
Shelf Adjustment Type | Split Sleeve |
Whole Unit Load Capacity | 600 lb |
Adjustability | Adjustable |
Description
Metal Shelving, Steel, Green, Overall Depth 18 in, Overall Height 79 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Red, 8 PK (K-QUS230RD-8)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 18x19 Gray Price for pack of 4 (550148)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- Instock General Purpose Metal Shelving