Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 48" W, 24" D
Mfr # GRMJ2448-79K
Zoro # G0187804
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 48 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJ2448-79K
- Zoro # G0187804
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 800 lb |
Assembled/Unassembled | Unassembled |
Color | Green |
Item - Shelving | Metal Shelving |
Material | Steel |
Load Capacity per Shelf | 200 lb |
Shelf Adjustment Type | Split Sleeve |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Whole Unit Load Capacity | 800 lb |
Adjustability | Adjustable |
Post Shape | Round |
Description
Metal Shelving, Steel, Green, Overall Depth 24 in, Overall Height 79 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- DURASHELF Vented Shelf 66"W x 24"D (S6624)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- EDSAL MFG 24x48x72 5 Shelf Unit (UR-245BLK)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- Instock General Purpose Metal Shelving