Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 36" W, 24" D
Mfr # GRMJ2436-79K
Zoro # G0188650
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 36 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJ2436-79K
- Zoro # G0188650
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 800 lb |
Assembled/Unassembled | Unassembled |
Color | Green |
Item - Shelving | Metal Shelving |
Material | Steel |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Whole Unit Load Capacity | 800 lb |
Shelf Adjustment Type | Split Sleeve |
Adjustability | Adjustable |
Post Shape | Round |
Load Capacity per Shelf | 200 lb |
Description
Metal Shelving, Steel, Green, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- 80/20 Drop In T-Nut 10-32 (13112)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- Instock General Purpose Metal Shelving