Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 36" W, 24" D
Mfr # GRJ2436-74C
Zoro # G0186596
product price: $376.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Height 74 in
- Overall Width 36 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJ2436-74C
- Zoro # G0186596
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Item | Metal Shelving |
Shelving Type | Freestanding |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Finish | Chrome |
Shelf Capacity | 800 lb |
Assembled/Unassembled | Unassembled |
Color | Chrome |
Item - Shelving | Metal Shelving |
Number of Shelves | 4 |
Material | Stainless Steel |
Recommended Environments | Dry |
Whole Unit Load Capacity | 2,000 lb |
Load Capacity per Shelf | 500 lb |
Shelf Configuration | Starter |
Shelf Adjustment Type | Split Sleeve |
Description
Metal Shelving, Chrome Color, Chrome, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Dry Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB116BR)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- ECONOCO Grid Shelf 12" x 24", Black, 6PK (BLK/2412)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- Instock General Purpose Metal Shelving