Shop All General Purpose Metal Shelving
Instock
Metal Shelving, 10 ga., 36" W, 18" D
Mfr # GRMJ1836-79C
Zoro # G0187180
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Shelving Style Open
- Overall Height 79 in
- Overall Width 36 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMJ1836-79C
- Zoro # G0187180
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Item | Metal Shelving |
Shelving Type | Mobile |
Shelving Style | Open |
Shelving Frame Material | Steel |
Shelving Material | Steel |
No. of Shelves | 4 |
Shelving Gauge | 10 |
Shelf Capacity | 800 lb |
Assembled/Unassembled | Unassembled |
Color | Chrome |
Material | Steel |
Item - Shelving | Metal Shelving |
Adjustability | Adjustable |
Whole Unit Load Capacity | 800 lb |
Post Shape | Round |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Shelf Adjustment Type | Split Sleeve |
Load Capacity per Shelf | 200 lb |
Description
Metal Shelving, Steel, Chrome, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Yellow (PB30230-21)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- DURASHELF Vented Shelf 36"W x 24"D (S3636)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- Instock General Purpose Metal Shelving