Shop All Task Lighting
Instock
LED Task Lighting, Aluminum
Mfr # GRTLEW-72
Zoro # G0801214
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount
- Accessory Type LED Task Lighting
- Product Type Task Lighting
- Overall Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRTLEW-72
- Zoro # G0801214
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Width | 20 1/4 in |
Details
Item | LED Task Lighting |
Material | Aluminum |
Includes | (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount |
Accessory Type | LED Task Lighting |
Product Type | Task Lighting |
Description
LED Task Lighting, Includes (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Command Tilt (410-T09)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- ILC Replacement for Kichler 17025 replacement light bulb lamp (17025 KICHLER)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- AMERELLE Facetd Man Nite Lite Wht (71053)
- BOSTITCH Clamp On Magnifying Lamp, White (VLED600)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- STM Dustproof Halogen Lamp Beam With Single Joint Waterproof Arm (326325)
- Instock Task Lighting