Shop All Task Lighting
Instock
LED Task Lighting, Aluminum
Mfr # GRTLEW-60
Zoro # G0801099
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount
- Material Aluminum
- Accessory Type LED Task Lighting
- Overall Width 20 1/4 in
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRTLEW-60
- Zoro # G0801099
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Width | 20 1/4 in |
Details
Item | LED Task Lighting |
Includes | (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount |
Material | Aluminum |
Accessory Type | LED Task Lighting |
Product Type | Task Lighting |
Description
LED Task Lighting, Includes (2) LED Task Lights, 6 ft White Cord, 8 in Interlink Cord, Magnetic Angle Mount, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 100a/rs/stg-tp6 replacement light bulb lamp, 2PK (100A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- LUXO LS, 23W, Task Light, 45in, Clamp, White (K110660002)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326350)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- Instock Task Lighting