Shop All Task Lighting
Instock
LED Task Lighting, Aluminum
Mfr # GRTLEW-48
Zoro # G0800785
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 6 ft White Cord, LED Task Light, Magnetic Angle Mount
- Accessory Type LED Task Lighting
- Overall Width 30 1/8 in
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRTLEW-48
- Zoro # G0800785
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Width | 30 1/8 in |
Details
Item | LED Task Lighting |
Material | Aluminum |
Includes | 6 ft White Cord, LED Task Light, Magnetic Angle Mount |
Accessory Type | LED Task Lighting |
Product Type | Task Lighting |
Description
LED Task Lighting, Includes 6 ft White Cord, LED Task Light, Magnetic Angle Mount, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- ILC Replacement for Advance Rel-4p32-sc (REL-4P32-SC ADVANCE)
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- ILC Replacement for Ottlite 13W Slimline Task Lamp-white replacement light bulb lamp (13W SLIMLINE TASK LAMP-WHITE OTTLITE)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- Instock Task Lighting