Shop All Task Lighting
Instock
LED Task Lighting, Aluminum
Mfr # GRPT48-LED
Zoro # G0800986
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LED Task Light, Magnetic Angle Mount
- Material Aluminum
- Accessory Type LED Task Lighting
- Overall Width 30 1/8 in
- Product Type LED Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRPT48-LED
- Zoro # G0800986
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Width | 30 1/8 in |
Details
Item | LED Task Lighting |
Includes | LED Task Light, Magnetic Angle Mount |
Material | Aluminum |
Accessory Type | LED Task Lighting |
Product Type | LED Task Lighting |
Description
LED Task Lighting, Includes LED Task Light, Magnetic Angle Mount, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO OSRAM SYLVANIA)
- ILC Replacement for EIKO 31293492852 (031293492852 EIKO)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- MONOPRICE LED Light Bar, 3-Color (612601)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- PRIVILEGE Privilege 88379 12 x 2.5 x 14.5 in. LED Wall Frame; Red (88379)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- Instock Task Lighting