Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Gray
Mfr # GRBC2636-3DG
Zoro # G0800870
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRBC2636-3DG
- Zoro # G0800870
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Height | 33 1/4 in |
Width | 27 in |
Length | 39 1/2 in |
Length (Straight Wireway) | 39 1/2 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Includes | (3) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE61)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Brake Casters, 1200 lb. Cap, 42L x 24W x 39H (2442P3CB)
- LDS INDUSTRIES LDS Shuter CT-HD Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity (1010639)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- Instock Utility & Storage Carts