Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Gray
Mfr # GRBC2030-3DG
Zoro # G0801004
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 33 3/4 in
- Overall Width 21 1/2 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2030-3DG
- Zoro # G0801004
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 21 1/2 in |
Width | 21 1/2 in |
Length | 33 3/4 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 33 3/4 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Number of Compartments | 0 |
Includes | (3) Shelves |
Cart Material | Polymer |
Product Type | Lab Cart |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB1-912-10)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- LITTLE GIANT Multi-Shelf Order Picking Cart, Steel, 3 Shelves, 3600 lb (3ML24486PHWSP)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- Instock Utility Carts