Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Gray
Mfr # GRBC2030-2DG
Zoro # G0800660
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 33 3/4 in
- Overall Width 21 1/2 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2030-2DG
- Zoro # G0800660
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 21 1/2 in |
Height | 33 1/4 in |
Length | 33 3/4 in |
Width | 21 1/2 in |
Length (Straight Wireway) | 33 3/4 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 2 |
Cart Material | Polymer |
Includes | (2) Shelves |
Number of Compartments | 0 |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Mold-On Rubber Wheel - Axle Size 3/4" (CW-620-MORRB)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-247236-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- Instock Utility & Storage Carts