Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Blue
Mfr # GRBC2636-3DMB
Zoro # G0801266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRBC2636-3DMB
- Zoro # G0801266
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Height | 33 1/4 in |
Length | 39 1/2 in |
Width | 27 in |
Length (Straight Wireway) | 39 1/2 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Includes | (3) Shelves |
Number of Compartments | 0 |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 20400 lb Cap (EEF-4-904ME)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800455)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- LUXOR 2-SHELF UTILITY CART (HE32-BU)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- Instock Utility Carts