Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Blue
Mfr # GRBC2636-2DMB
Zoro # G0800934
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRBC2636-2DMB
- Zoro # G0800934
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Width | 27 in |
Length | 39 1/2 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 39 1/2 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 2 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (2) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D2)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- AMERICAN FORGE & FOUNDRY Polypropylene POLYPROPYLENE SHOP CART, 500 lb (961)
- Instock Utility & Storage Carts