Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Blue
Mfr # GRBC2030-3DMB
Zoro # G0800995
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 33 3/4 in
- Overall Width 21 1/2 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2030-3DMB
- Zoro # G0800995
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 21 1/2 in |
Length | 33 3/4 in |
Width | 21 1/2 in |
Height | 33 1/4 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Number of Compartments | 0 |
Cart Material | Polymer |
Includes | (3) Shelves |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nonmark RBBR Tread Al Core Wheel (ALSI 100/15HK)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- GLOBAL EQUIPMENT Battery High Lift Skid Truck, 3300 Lb. Capacity, 21" x 44" Forks (JEA5215-UL)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- Instock Utility Carts