Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Black
Mfr # GRBC2636-3DBL
Zoro # G0800724
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRBC2636-3DBL
- Zoro # G0800724
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Width | 27 in |
Length | 39 1/2 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 39 1/2 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Includes | (3) Shelves |
Number of Compartments | 0 |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Black, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Welded Utility Cart, Aluminum, 2 Shelves (1416)
- SUPERWINCH Fairlead Assembly (89-42678)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 1/4"" (T9501424)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel (1881749)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- Instock Utility & Storage Carts