Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Black
Mfr # GRBC2636-2DBL
Zoro # G0801275
product price: $327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2636-2DBL
- Zoro # G0801275
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Length | 39 1/2 in |
Width | 27 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 39 1/2 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 2 |
Number of Compartments | 0 |
Cart Material | Polymer |
Includes | (2) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Black, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- GLOBAL INDUSTRIAL Small Deluxe 2 Shelf Plastic Utility & Service Cart, 6 Pneumatic Casters, 40L x 17W x 35H (242082)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- GLOBAL INDUSTRIAL Deluxe Small 2 Shelf Plastic Utility & Service Cart 5 Rubber Casters, 40L x 17W x 33H (242080)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-1TLD-95W)
- Instock Utility Carts