Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Black
Mfr # GRBC2030-3DBL
Zoro # G0801144
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 33 3/4 in
- Overall Width 21 1/2 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2030-3DBL
- Zoro # G0801144
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 21 1/2 in |
Length | 33 3/4 in |
Width | 21 1/2 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 33 3/4 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (3) Shelves |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Black, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Brake Shoe, Leading (612411)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- KOCH ROPE NYLON WHITE #10 50ft (5231025)
- ZORO SELECT Rope, Nylon, Braided, 1/2 In. dia., 250 ft L (12U280)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- FAUCET QUEENS INC 4Whl Dlx Swiveler Cart (39720)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- DAPHNES DINNETTE 4-Tiered Narrow Rolling Storage Shelves (DA3253123)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- Instock Utility & Storage Carts