Shop All Utility Carts
Instock
Laboratory Utility Deep Ledge Cart, Black
Mfr # GRBC2030-2DBL
Zoro # G0800679
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/4 in
- Overall Length 33 3/4 in
- Overall Width 21 1/2 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRBC2030-2DBL
- Zoro # G0800679
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 21 1/2 in |
Length | 33 3/4 in |
Width | 21 1/2 in |
Height | 33 1/4 in |
Length (Straight Wireway) | 33 3/4 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Deep Ledge Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Black, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- KFI KFI Textron Prowler Pro Winch Mount (101670)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- LIFT-ALL Spring Latch, Stainless Steel, 2 t (2LKI)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- NEXEL 18 x 42 in. 2 Shelf Utility Cart with Polyurethane Casters- Chrome (1842P2C)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- Instock Utility & Storage Carts