Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 36-7/8" H
Mfr # GRMY2636-35G
Zoro # G0800889
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2636-35G
- Zoro # G0800889
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Height | 36 7/8 in |
Width | 27 11/16 in |
Length | 40 1/4 in |
Length (Straight Wireway) | 40 1/4 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Number of Compartments | 0 |
Cart Material | Polymer |
Includes | (3) Shelves |
Product Type | Lab Cart |
Shelving Material | Polymer |
Maximum Load Capacity | 500 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 017-90915 Sikaflex-252, White (017-90915)
- KAHUNA WAGONS 13" Large Tread Turf Tire-5/8" Bearing (CRT013-58)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- DAPHNES DINNETTE 2 Tier Aluminum Utility Carts, 36 x 24 x 30 in. (DA2638094)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- Instock Utility & Storage Carts