Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 36-7/8" H
Mfr # GRMY2636-25G
Zoro # G0801010
product price: $319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2636-25G
- Zoro # G0801010
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Length | 40 1/4 in |
Width | 27 11/16 in |
Height | 36 7/8 in |
Length (Straight Wireway) | 40 1/4 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Cart Material | Polymer |
Number of Compartments | 0 |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_57018)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- EXTREME MAX Extreme Max 5600.3203 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Orange (5600.3203)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 8400 lb Cap (EE90X10)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- GLOBAL EQUIPMENT Stock Cart, 1 Drawer 2 Tray Shelves, 24"Wx36"L, 800 Lb. Cap (988844)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- Instock Utility Carts