Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 35-1/2" H
Mfr # GRMY2030-34G
Zoro # G0801309
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 3/8 in
- Overall Width 23 1/2 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2030-34G
- Zoro # G0801309
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 3/8 in |
Overall Width | 23 1/2 in |
Height | 35 1/2 in |
Width | 23 7/16 in |
Length | 34 3/8 in |
Length (Straight Wireway) | 34 3/8 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (3) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 35-1/2 In., Width 23-7/16 In., Length 34-3/8 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- DAYTON Load Roller Kit (MH4VME910G)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 36x24x36, GY (150-GY)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- R.W. ROGERS CO Lumber Cart, Powder Coat, Blue 280 (780-030-01)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- VTI MANUFACTURING VTI Manufacturing FSC4226E 26 in. - 42 in. adjustable cart with front & back pull out shelf (FSC4226E)
- Instock Utility & Storage Carts