Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 35-1/2" H
Mfr # GRMY2030-24G
Zoro # G0800907
original price:
$345.11
6% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 3/8 in
- Overall Width 23 1/2 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2030-24G
- Zoro # G0800907
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 3/8 in |
Overall Width | 23 1/2 in |
Length | 34 3/8 in |
Width | 23 7/16 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 34 3/8 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Number of Compartments | 0 |
Cart Material | Polymer |
Includes | (2) Shelves |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 300 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 35-1/2 In., Width 23-7/16 In., Length 34-3/8 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Main Wheel Kit 1 (MH61-53G)
- ALERA 3-Shelf Wire Cart w/Liners, 28.5w x 16d x 39h, Silver, 500-lb Capacity (ALESW322416SR)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-20)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- HONEY-CAN-DO UTILITY CART STL BLACK 38in. (SHF-09838)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- GLOBAL EQUIPMENT Stock Cart, 1 Drawer 2 Tray Shelves, 24"Wx36"L, 800 Lb. Cap (988844)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- Instock Utility & Storage Carts