Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 35-1/2" H
Mfr # GRMY1627-34G
Zoro # G0800837
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-34G
- Zoro # G0800837
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Width | 18 5/16 in |
Length | 31 1/2 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (3) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 3 Flush Shelves, 18Wx30L (800456)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452088BEIG)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- DAPHNES DINNETTE 6 Bushel Tub Polyethylene Bulk Movers, 20 x 23.25 x 32.25 in. (DA2638056)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (EC111-G)
- Instock Utility Carts