Shop All Utility Carts
Instock
Laboratory Utility Cart, Gray, 35-1/2" H
Mfr # GRMY1627-24G
Zoro # G0801220
original price:
$321.60
6% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-24G
- Zoro # G0801220
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Width | 18 5/16 in |
Height | 35 1/2 in |
Length | 31 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Gray |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 300 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 10600 lb Cap (EE120X8)
- DEE ZEE 15-17 F150 CARGO MANAGEMENT - TIE DOWNS (DZ97909)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZH2)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- RUBBERMAID COMMERCIAL Rubbermaid Heavy Duty Plastic Tray Top Utility Cart, 2 Shelf, 39Lx18W, 5 Casters, Beige (FG450088BEIG)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- RUBBERMAID COMMERCIAL Plastic 4 Shelves, 300 lb (FG409600BLA)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- Instock Utility Carts