Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 39" H, 24" W
Mfr # GRMXUC2436-35
Zoro # G0800749
product price: $1,183.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMXUC2436-35
- Zoro # G0800749
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 36 in |
Overall Width | 24 in |
Wheel Diameter | 5 in |
Width | 24 in |
Length | 36 in |
Height | 39 in |
Length (Straight Wireway) | 36 in |
Details
Material | Steel |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Cart Material | Steel |
Number of Compartments | 0 |
Includes | (3) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Steel, Color Blue, Height 39 In., Width 24 In., Length 36 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- VTI MANUFACTURING VTI Manufacturing 58000 Plastic Multi Function Utility Cart - Black (58000)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450088BLA)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- Instock Utility Carts