Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 39" H, 24" W
Mfr # GRMXUC2436-25
Zoro # G0801178
product price: $987.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMXUC2436-25
- Zoro # G0801178
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 36 in |
Overall Width | 24 in |
Wheel Diameter | 5 in |
Width | 24 in |
Length | 36 in |
Height | 39 in |
Length (Straight Wireway) | 36 in |
Details
Material | Steel |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Number of Compartments | 0 |
Cart Material | Steel |
Includes | (2) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Steel, Color Blue, Height 39 In., Width 24 In., Length 36 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- URREA 30 in, utility service cart with 2 shelves (44180)
- Instock Utility & Storage Carts