Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 39" H, 18" W
Mfr # GRMXUC1830-35
Zoro # G0801117
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 30 in
- Overall Width 18 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMXUC1830-35
- Zoro # G0801117
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 30 in |
Overall Width | 18 in |
Wheel Diameter | 5 in |
Length | 30 in |
Height | 39 in |
Width | 18 in |
Length (Straight Wireway) | 30 in |
Details
Material | Steel |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Number of Compartments | 0 |
Includes | (3) Shelves |
Cart Material | Steel |
Product Type | Lab Cart |
Maximum Load Capacity | 900 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Steel, Color Blue, Height 39 In., Width 18 In., Length 30 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- Instock Utility & Storage Carts