Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 39" H, 18" W
Mfr # GRMXUC1830-25
Zoro # G0801029
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 30 in
- Overall Width 18 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMXUC1830-25
- Zoro # G0801029
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 30 in |
Overall Width | 18 in |
Wheel Diameter | 5 in |
Height | 39 in |
Length | 30 in |
Width | 18 in |
Length (Straight Wireway) | 30 in |
Details
Material | Steel |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Number of Compartments | 0 |
Cart Material | Steel |
Includes | (2) Shelves |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 900 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Steel, Color Blue, Height 39 In., Width 18 In., Length 30 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- ESCO Wheel Dolly (ESC70134)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- RUBBERMAID COMMERCIAL Rubbermaid Heavy Duty Plastic Tray Top Utility Cart, 2 Shelf, 39Lx18W, 5 Casters, Beige (FG450088BEIG)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- Instock Utility Carts