Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 36-7/8" H
Mfr # GRMY2636-35BU
Zoro # G0800864
product price: $427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2636-35BU
- Zoro # G0800864
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Width | 27 11/16 in |
Length | 40 1/4 in |
Height | 36 7/8 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (3) Shelves |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 500 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER BY US TAPE 35459 Twine 500 Foot Braid Fluorescent Orange (1374412)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- FOOT MASTER Leveling Caster, 50 mm PU Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-HUP-FBL-PUS)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- CM CM® Shopstar 0 Lb. Chain container, 0' Lift, FPM, V (2063)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- RUBBERMAID COMMERCIAL Foam 4" Casters 2-shelf Utility Cart, Push Handle, 2 Shelves (RCP9T6700BLA)
- Instock Utility Carts