Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 36-7/8" H
Mfr # GRMY2636-25BU
Zoro # G0800846
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMY2636-25BU
- Zoro # G0800846
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Length | 40 1/4 in |
Height | 36 7/8 in |
Width | 27 11/16 in |
Length (Straight Wireway) | 40 1/4 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Cart Material | Polymer |
Includes | (2) Shelves |
Number of Compartments | 0 |
Product Type | Lab Cart |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- HARRINGTON Bottom Hook for 2 Ton Lever Hoist (L5BU0201021)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb (K3624B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- GLOBAL EQUIPMENT Single Cylinder Hand Truck - 800 Lb. Capacity (QGR002CT)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- Instock Utility & Storage Carts