Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 35-1/2" H
Mfr # GRMY2030-34BU
Zoro # G0801150
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 3/8 in
- Overall Width 23 1/2 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2030-34BU
- Zoro # G0801150
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 3/8 in |
Overall Width | 23 1/2 in |
Length | 34 3/8 in |
Width | 23 7/16 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 34 3/8 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Number of Compartments | 0 |
Cart Material | Polymer |
Includes | (3) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 35-1/2 In., Width 23-7/16 In., Length 34-3/8 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- CM Grommet (36989)
- WESCO Pumping Release Valve Kit (050754)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- JET Resin Utility Cart (PUC-4117)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- Instock Utility & Storage Carts