Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 35-1/2" H
Mfr # GRMY1627-34BU
Zoro # G0800855
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-34BU
- Zoro # G0800855
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Height | 35 1/2 in |
Width | 18 5/16 in |
Length | 31 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Includes | (3) Shelves |
Cart Material | Polymer |
Number of Compartments | 0 |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- LORELL Commercial Cabinet Dolly (59708)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- Instock Utility & Storage Carts