Shop All Utility Carts
Instock
Laboratory Utility Cart, Blue, 35-1/2" H
Mfr # GRMY1627-24BU
Zoro # G0801080
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-24BU
- Zoro # G0801080
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Width | 18 5/16 in |
Height | 35 1/2 in |
Length | 31 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Blue |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 300 lb |
Shelving Material | Polymer |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- GLOBAL INDUSTRIAL Small Deluxe 2 Shelf Plastic Utility & Service Cart, 6 Pneumatic Casters, 40L x 17W x 35H (242082)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-B)
- DAPHNES DINNETTE 2 Tier Aluminum Utility Carts, 36 x 24 x 30 in. (DA2638094)
- Instock Utility & Storage Carts