Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 36-7/8" H
Mfr # GRMY2636-35BL
Zoro # G0800758
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2636-35BL
- Zoro # G0800758
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Width | 27 11/16 in |
Length | 40 1/4 in |
Height | 36 7/8 in |
Length (Straight Wireway) | 40 1/4 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Cart Material | Polymer |
Includes | (3) Shelves |
Number of Compartments | 0 |
Product Type | Lab Cart |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 500 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2022362ALU4PU)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGDB2 2 Lug Aluminum Carts; 20 x 24.5 x 33 in. (LUGDB2)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- Instock Utility Carts