Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 36-7/8" H
Mfr # GRMY2636-25BL
Zoro # G0801056
product price: $340.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 40 1/4 in
- Overall Width 27 3/4 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2636-25BL
- Zoro # G0801056
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 40 1/4 in |
Overall Width | 27 3/4 in |
Height | 36 7/8 in |
Length | 40 1/4 in |
Width | 27 11/16 in |
Length (Straight Wireway) | 40 1/4 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 36-7/8 In., Width 27-11/16 In., Length 40-1/4 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LUXOR File Cart with Locking Cabinet and Storage Bins (UCWS003)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR10SPN95)
- Instock Utility Carts