Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 35-1/2" H
Mfr # GRMY2030-34BL
Zoro # G0800977
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 3/8 in
- Overall Width 23 1/2 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2030-34BL
- Zoro # G0800977
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 3/8 in |
Overall Width | 23 1/2 in |
Length | 34 3/8 in |
Width | 23 7/16 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 34 3/8 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Includes | (3) Shelves |
Cart Material | Polymer |
Number of Compartments | 0 |
Product Type | Lab Cart |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Maximum Load Capacity | 400 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 35-1/2 In., Width 23-7/16 In., Length 34-3/8 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1524-KD-418)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC2436)
- DURHAM MFG Stock cart, 2 shelf, 1-1/2" lips up, 1200 lbs capacity (RSC-2448-2-1TLD-95)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2022362ALU4PU)
- Instock Utility & Storage Carts