Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 35-1/2" H
Mfr # GRMY2030-24BL
Zoro # G0800730
original price:
$345.11
6% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 3/8 in
- Overall Width 23 1/2 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY2030-24BL
- Zoro # G0800730
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 3/8 in |
Overall Width | 23 1/2 in |
Width | 23 7/16 in |
Length | 34 3/8 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 34 3/8 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Includes | (2) Shelves |
Number of Compartments | 0 |
Cart Material | Polymer |
Product Type | Lab Cart |
Shelving Material | Polymer |
Maximum Load Capacity | 300 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 35-1/2 In., Width 23-7/16 In., Length 34-3/8 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (MX0606)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- HARRINGTON Trolley, Steel, 4000 lb. (PTF2020)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- INTERMETRO Metro Deep-Ledge Utility Carts, Light Gray, 32Wx21-1/2D Shelf, 41H (BC2030-2DG)
- Instock Utility & Storage Carts