Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 35-1/2" H
Mfr # GRMY1627-34BL
Zoro # G0801126
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-34BL
- Zoro # G0801126
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Width | 18 5/16 in |
Length | 31 1/2 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 3 |
Includes | (3) Shelves |
Cart Material | Polymer |
Number of Compartments | 0 |
Product Type | Lab Cart |
ADA Compliant | Not ADA Compliant |
Shelving Material | Polymer |
Maximum Load Capacity | 400 lb |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (3) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246-XR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- ORE INTERNATIONAL ORE International G571B 60 in. Black Microwave Cart With Outlet (G571B)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- Instock Utility Carts