Shop All Utility Carts
Instock
Laboratory Utility Cart, Black, 35-1/2" H
Mfr # GRMY1627-24BL
Zoro # G0801196
original price:
$321.60
6% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 3/8 in
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMY1627-24BL
- Zoro # G0801196
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 3/8 in |
Width | 18 5/16 in |
Length | 31 1/2 in |
Height | 35 1/2 in |
Length (Straight Wireway) | 31 1/2 in |
Details
Material | Polymer |
Color | Black |
Item | Laboratory Utility Cart |
Number of Shelves | 2 |
Cart Material | Polymer |
Number of Compartments | 0 |
Includes | (2) Shelves |
Product Type | Lab Cart |
Maximum Load Capacity | 300 lb |
Shelving Material | Polymer |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Utility Cart, Number of Compartments 0, Material Polymer, Color Black, Height 35-1/2 In., Width 18-5/16 In., Length 31-1/2 In., Includes (2) Shelves
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE61014)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 90 lb. (7010332)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE2802DFX18)
- ADVANTAGE 500' 1/16 Diameter 7x7 Stainless Steel Aircraft Cable (SSAC0627X7R500)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 1)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2448-2-95)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- Instock Utility Carts