Shop All Label Holders
Instock
Label Holder, Clear, Slide-In
Mfr # GR9990CL5
Zoro # G8367923
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55 in
- Length 55 in
- Color Clear
- Label Holder Mounting Type Hanging
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GR9990CL5
- Zoro # G8367923
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 55 in |
Length | 55 in |
Overall Length | 55 in |
Overall Width | 1 1/4 in |
Details
Item | Label Holder |
Color | Clear |
Label Holder Mounting Type | Hanging |
Material | Plastic |
Label Holder Style | Slide In |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Overall Length 55 in, Overall Width 1 1/4 in, Product Type Label Holder
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT QM24+ Quiet Earmuff, Red (QM24PLUS***)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1192-RD_7X10 (U5-1192-RD_7X10)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- BRADY SCAFFTAG Tag Holder, DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO, 10PK (SCAF-STH 153)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 2-1/4"x3", 12/PK, Clear 5PK (CLI70035)
- Instock Label Holders