Shop All Label Holders
Instock
Label Holder, Clear, Slide-In
Mfr # GR9990CL3
Zoro # G8368867
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Label Holder Style Slide In
- Length 25 in
- Color Clear
- Label Holder Mounting Type Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GR9990CL3
- Zoro # G8368867
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 25 in |
Length | 25 in |
Overall Width | 1 1/4 in |
Overall Length | 25 in |
Details
Item | Label Holder |
Label Holder Style | Slide In |
Color | Clear |
Label Holder Mounting Type | Hanging |
Material | Plastic |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Overall Length 25 in, Overall Width 1 1/4 in, Product Type Label Holder
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Organic Vapor Cartridge/Filter 60921, P100, 2/PK (7000029639)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- YOUNGSTOWN Winter Plus Medium (03-3450-80 MEDIUM)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCPG602VSP (LCPG602VSP)
- AIGNER INDEX Label Holders, 3/8INX6IN, self adhes, PK12 (L41)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Label Holder, 3/4INX3IN, Mag C Chann, PK25 (MC703)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- Instock Safety Labels