Shop All Lab Cabinets
Instock
Knee Space Panel, 35-1/8" H, Pearl White
Mfr # GRJKSH-36GG
Zoro # G0186824
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 2 in
- Height 35 1/8 in
- Material Steel
- Type Standing Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJKSH-36GG
- Zoro # G0186824
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 36 in |
Depth | 2 in |
Height | 35 1/8 in |
Overall Height | 35 1/8 in |
Overall Depth | 2 in |
Overall Width - Maximum | 36 in |
Details
Item | Knee Space Panel |
Material | Steel |
Type | Standing Height |
Color | Pearl White |
Assembly | Assembly Required |
Number of Drawers | 0 |
Standards | SEFA 8 |
Number of Shelves | 0 |
Product Type | Knee Space Panel |
Number of Doors | 0 |
Includes Work Surface | Work Surface Not Included |
ADA Compliant | Not ADA Compliant |
Includes Casters | Casters Not Included |
Description
Knee Space Panel, Standing Height, Height 35 1/8 in, Width 36 in, Depth 2 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1230 20 in. Maximum Martin Breadth Caliper (12-1230)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- Instock Lab Cabinets