Shop All Lab Shelves
Instock
Island Stanchion
Mfr # GRFT-23-4B-48.00A-2
Zoro # G410993050
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Color Petal White
- Material Steel
- Overall Length 4 ft
- Product Type Island Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFT-23-4B-48.00A-2
- Zoro # G410993050
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Length | 4 ft |
Details
Item | Island Stanchion |
Gauge | 11 |
Color | Petal White |
Material | Steel |
Product Type | Island Shelving |
Description
Island Stanchion, Material Steel, Gauge 11, Petal White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves