Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL7833MSC
Zoro # G1631484
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- ADA Compliance Yes
- Flow Outlet Type - Faucet Non-Aerated
- Faucet Type Laboratory Faucet
- Drain Style Drain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL7833MSC
- Zoro # G1631484
- Country of Origin United States
- Category Utility Sink Faucets
Details
Ligature Resistant | No |
ADA Compliance | Yes |
Flow Outlet Type - Faucet | Non-Aerated |
Faucet Type | Laboratory Faucet |
Item | Gooseneck Laboratory Faucet |
Drain Style | Drain Not Included |
CEC Compliant | Non CEC Compliant |
Faucet Finish | Chrome Plated Brass |
Faucet Body Material | Brass |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/8 In. Malleable Black Iron Coupling (521-202BG)
- BECK 3/8" x 4" Black Pipe Nipple Sch 40 (0330011008)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- Instock Utility Sink Faucets