Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL611-8VB
Zoro # G1630416
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- CEC Compliant Non CEC Compliant
- Faucet Finish Chrome Plated Brass
- Flow Outlet Type - Faucet Non-Aerated
- Drain Style Drain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRL611-8VB
- Zoro # G1630416
- Country of Origin United States
- Category Utility Sink Faucets
Details
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Faucet Finish | Chrome Plated Brass |
Flow Outlet Type - Faucet | Non-Aerated |
Drain Style | Drain Not Included |
Faucet Type | Laboratory Faucet |
Faucet Body Material | Brass |
Item | Gooseneck Laboratory Faucet |
ADA Compliance | No |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812A4-XL (Z812A4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 8"O.C.Splash Mount (BKF-8W-XX-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- Instock Utility Sink Faucets