Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL611-8VB-BH
Zoro # G1629944
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Type Laboratory Faucet
- ADA Compliance Yes
- Faucet Body Material Brass
- Faucet Finish Chrome Plated Brass
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL611-8VB-BH
- Zoro # G1629944
- Country of Origin United States
- Category Utility Sink Faucets
Details
Faucet Type | Laboratory Faucet |
Item | Gooseneck Laboratory Faucet |
ADA Compliance | Yes |
Faucet Body Material | Brass |
Faucet Finish | Chrome Plated Brass |
CEC Compliant | Non CEC Compliant |
Flow Outlet Type - Faucet | Non-Aerated |
Ligature Resistant | No |
Drain Style | Drain Not Included |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- HOMEWERKS Homewerks 3310-160-CH-B-Z Chrome Drink Water Faucet (122810)
- WATCO Foot Actuated Chrome Bathtub Stopper with 3/8" Pin Adapter (38412-CP)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3314)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- Instock Utility Sink Faucets