Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL611-8
Zoro # G1630538
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Outlet Type - Faucet Non-Aerated
- Faucet Type Laboratory Faucet
- Faucet Finish Chrome Plated Brass
- ADA Compliance No
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL611-8
- Zoro # G1630538
- Country of Origin United States
- Category Utility Sink Faucets
Details
Flow Outlet Type - Faucet | Non-Aerated |
Faucet Type | Laboratory Faucet |
Faucet Finish | Chrome Plated Brass |
ADA Compliance | No |
CEC Compliant | Non CEC Compliant |
Item | Gooseneck Laboratory Faucet |
Ligature Resistant | No |
Faucet Body Material | Brass |
Drain Style | Drain Not Included |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-211)
- PLUMB PAK BASKET STRAINR 3.5""CHRM (1441SS)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- Instock Utility Sink Faucets