Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL611-8-BH
Zoro # G1631579
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Body Material Brass
- Faucet Type Laboratory Faucet
- Flow Outlet Type - Faucet Non-Aerated
- Drain Style Drain Not Included
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL611-8-BH
- Zoro # G1631579
- Country of Origin United States
- Category Utility Sink Faucets
Details
Item | Gooseneck Laboratory Faucet |
Faucet Body Material | Brass |
Faucet Type | Laboratory Faucet |
Flow Outlet Type - Faucet | Non-Aerated |
Drain Style | Drain Not Included |
CEC Compliant | Non CEC Compliant |
Faucet Finish | Chrome Plated Brass |
ADA Compliance | Yes |
Ligature Resistant | No |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 12, Round, 2-sided, Vintage Bronze (SHR-RD1 11P)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- Instock Utility Sink Faucets